SMC Compact Guide Cylinder MGQ Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp5.299.900
Spesifikasi
Auto SwitchWithout Auto Switch (Built-In Magnet)
Bearing TypeSlide Bearing
Bore Size (mm)25
Cylinder Stroke (mm)40 (Standard)
Made To OrderStandard
Number Of Auto Switches2 pcs. Or None
Port Thread TypeG

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
●Air cylinder with an integrated guide achieves lateral load resistance and high non-rotating accuracy
●Suitable for stopper and lifter in the conveyor line
Field
Value
Value Details

Bearing Type
M
Slide Bearing

Bore Size
25
Bore Size 25 mm

Port Thread Type
TF
G

Cylinder Stroke
40
Standard Stroke 40 mm

Auto Switch
-
Without Auto Switch (Built-In Magnet)

Number Of Auto Switches
-
2 pcs. Or None

Made To Order
-
Standard

Ulasan Produk

Tidak ada ulasan