SMC Clamp Cylinder with Auto Switch CKG1A63 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.399.900 - Rp5.199.900
Spesifikasi
Auto SwitchWithout Auto Switch (Built-In Magnet)
Bore Size (mm)63
Built-in Standard Magnet TypeBuilt-In Standard Magnet Type
Clevis Width (mm)16.5
Number Of Auto Switches2 pcs. Or None
OptionNone
Thread TypeRc1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
●Weight: 7% reduction (1.96 kg → 1.82 kg)
●3 types of clevis widths: 12.5 mm, 16.5 mm, 19.5 mm
  Possible to select depending on the application
●Mounting dimensions are interchangeable with the existing CK1 series model
●Switch mounting rod and piping port are mountable in three orientations
●Various types of auto switches can be mounted
  Magnetic field resistant auto switches, Standard auto switches
Field
Value
Value Details

Built-in Standard Magnet Type
G
Built-In Standard Magnet Type

Clevis Width
A
16.5 mm

Bore Size
63
63mm

Thread Type
-
Rc1/4

Cylinder Stroke
100
Standard Stroke 100 mm

End Bracket
YA
Double Knuckle Joint (M6 With Tap)

Option
-
None

Auto Switch
-
Without Auto Switch (Built-In Magnet)

Number Of Auto Switches
-
2 pcs. Or None

Auto Switch Mounting Type
-
Band Mounting

Made To Order
X1515
With Double-side Cushion

Ulasan Produk

Tidak ada ulasan