SMC Clamp Cylinder with Auto Switch CKG1A40 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp3.699.900
Spesifikasi
Auto SwitchWithout Auto Switch (Built-In Magnet)
Auto Switch Mounting StyleRod Mounting
Bore Size (mm)40
Built-in Standard Magnet TypeBuilt-In Standard Magnet Type
Clevis Width (mm)16.5
Cylinder Stroke (mm)150 (Standard)
End BracketDouble Knuckle Joint (M6 With Tap)
Made To OrderStandard
Number Of Auto Switches2 pcs. Or None
OptionNone
Thread TypeRc1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Weight: 7% reduction (1.96 kg → 1.82 kg)
●3 types of clevis widths: 12.5 mm, 16.5 mm, 19.5 mm
Possible to select depending on the application
●Mounting dimensions are interchangeable with the existing CK1 series model
●Switch mounting rod and piping port are mountable in three orientations
●Various types of auto switches can be mounted
Magnetic field resistant auto switches, Standard auto switches

Ulasan Produk

Tidak ada ulasan