SMC Air Cylinder Standard Type Double Acting Single Rod CG1ZN32 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp979.900
Spesifikasi
Auto SwitchWithout Auto Switch
Bore Size (mm)32
Cylinder Stroke (mm)50 (Standard)
Made To OrderStandard
MountingBasic(With Trunnion Mounting Female Thread)
Number Of Auto Switches2 pcs. Or None
Pivot BracketNo Bracket
Port Thread TypeRubber Bumper:Rc(Φ20-Φ100);Air Cushion:M5×0.8(Φ20,Φ25),Rc(Φ32-Φ100).
Rod End BracketNo Bracket
Rod End ThreadMale Rod End
Suffix For Cylinder (Rod Boot)Without Rod Boot
TypeRubber Cushion
With Auto Switch (Built-in Magnet)Without Auto Switch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
●A single acting type/A direct mount type/An end lock type has been added [New]
●Improved piping flexibility
  Piping can be connected every 90 degrees (4 positions). (Made to order: XC3)
●Cylinder with rod end bracket is standardized
●Interchangeable in mounting with the existing model
●Various mounting bracket options
●Part numbers for products with a rod end bracket and/or a pivot bracket
  It is not necessary to order a bracket for the applicable cylinder separately
Field
Value
Value Details

With Auto Switch(Built-in Magnet)
-
Without Auto Switch

Mounting
Z
Basic(With Trunnion Mounting Female Thread)

Type
N
Rubber Cushion

Bore Size
32
Bore Size 32 mm

Port Thread Type
-
Rubber Bumper:Rc(Φ20-Φ100);Air Cushion:M5×0.8(Φ20,Φ25),Rc(Φ32-Φ100).

Cylinder Stroke
50
Standard Stroke 50 mm

Rod End Thread
-
Male Rod End

Suffix For Cylinder (Rod Boot)
-
Without Rod Boot

Pivot Bracket
-
No Bracket

Rod End Bracket
-
No Bracket

Auto Switch
-
Without Auto Switch

Number Of Auto Switches
-
2 pcs. Or None

Made To Order
-
Standard

Ulasan Produk

Tidak ada ulasan