SMC Air Cylinder Standard Type Double Acting Single Rod CDM2BZ20 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp759.900 - Rp1.299.900
Spesifikasi
Auto SwitchWithout Auto Switch
Made To OrderStandard
Mounting StyleBoss-cut Basic Style
Number Of Auto Switches2 pcs. Or None
Pivot BracketNone
Rod And ThreadRod End Male Thread
Rod BootNone
Rod End BracketWithout Rod End Bracket
Thread TypeRc
TypePneumatic
With Auto Switch (Built-in Magnet)With Auto Switch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
●A double rod type, a single acting type, a non-rotating rod type, and a direct mount type have been added. [New]
●Made-to-order options have been added. [New]
  Special port location (-XC3), Made of stainless steel (-XC6), Dust resistant cylinder (-XC4), Heat- resistant cylinder (-XB6), etc.
●Cylinder with rod end bracket is standardized.
●Interchangeable in mounting with the existing model
●Various mounting bracket options
  Mounting brackets suitable for various installation conditions
  Improved mounting flexibility
●Part numbers for products with a rod end bracket and/or a pivot bracket available


Field
Value
Value Details

With Auto Switch(Built-in Magnet)
D
With Auto Switch

Type
-
Pneumatic

Mounting Style
BZ
Boss-cut Basic Style

Bore Size
40
Bore Size 40 mm

Thread Type
-
Rc

Cylinder Stroke
10

Cushion
A
Air Cushion

Rod And Thread
-
Rod End Male Thread

Rod Boot
-
None

Pivot Bracket
-
None

Rod End Bracket
-
Without Rod End Bracket

Auto Switch
-
Without Auto Switch

Number Of Auto Switches
-
2 pcs. Or None

Made To Order
-
Standard

Ulasan Produk

Tidak ada ulasan