SMC 5 Port Solenoid Valve VQZ3320 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.299.900
Spesifikasi
Body Width (mm)18
Bore SizeRc1/4
BracketWithout Bracket
Coil Voltage (VDC)24
Electrical EntryGrommet(DC Specification)
FunctionStandard Type
Made To OrderStandard
Manual overrideNon-locking Push Type (Tool Required)
SealMetal Seal
Thread TypeRc
Type of Actuation3 Position Closed Center

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Combined mounting of 3 port valve and 5 port valve on manifold valve is possible
●Allows mounting on aluminum body manifold or DIN rail
●Manifold type No.: VV5QZ12,VV5QZ15,VV5QZ22,VV5QZ25,VV5QZ32,VV5QZ35

Ulasan Produk

Tidak ada ulasan