SMC 5 Port Solenoid Valve VQZ2120 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.499.900
Spesifikasi
Body Width (mm)15
Bore SizeM5 Thread
BracketWithout Bracket
Coil Voltage (VAC)100 (50/60Hz)
Electrical EntryL-type Plug Connector With Lead Wire
FunctionStandard Type
Made To OrderStandard
Manual overrideNon-locking Push Type (Tool Required)
SealMetal Seal
Thread TypeRc
Type of Actuation2 Position Single

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
●Combined mounting of 3 port valve and 5 port valve on manifold valve is possible
●Allows mounting on aluminum body manifold or DIN rail
●Manifold type No.: VV5QZ12,VV5QZ15,VV5QZ22,VV5QZ25,VV5QZ32,VV5QZ35
Field
Value
Value Details

Series
2
VQZ2000 Body Width 15 mm

Type Of Actuation
1
2 Position Single

Seal
0
Metal Seal

Function
-
Standard Type

Coil Voltage
1
100 VAC 50/60Hz

Electrical Entry
L
L-type Plug Connector With Lead Wire

Manual Override
-
Non-locking Push Type (Tool Required)

IP65 Compliant
-
—

Bore Size
M5
M5 Thread

Thread Type
-
Rc

Bracket
-
Without Bracket

Made To Order
-
Standard

CE-compliant
-
-

Ulasan Produk

Tidak ada ulasan