SMC 5 Port Solenoid Valve SYJ7123 Series

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.899.900
Spesifikasi
A/B Port Size1/8
Body OptionMain/Pilot Valve Common Exhaust
BracketWithout Bracket
Coil SpecificationsStandard
Electrical EntryL-type Plug Connector Without Lead Wire
Light/surge Voltage SuppressorWith Light/Surge Voltage Suppressor
Made To OrderStandard
Manual overrideNon-locking Push Type
Piping TypeBody Ported
Rated Voltage (V DC)24
Thread TypeRc
Type of Actuation2 Position Single

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
●Combined mounting of 3 port valve and 5 port valve is possible
●Electricity consumption: 0.1 W (with power saving circuit)
●Manifold type No.: SS5YJ3,SS5YJ5,SS5YJ7
Field
Value
Value Details

Series
7
SYJ7000

Type Of Actuation
1
2 Position Single

Piping Type
2
Body Ported

Body Option
3
Main/Pilot Valve Common Exhaust

Coil Specifications
-
Standard

Rated Voltage
5
24 VDC

Electrical Entry
LN
L-type Plug Connector Without Lead Wire

Light/Surge Voltage Suppressor
Z
With Light/Surge Voltage Suppressor

Manual Override
-
Non-locking Push Type

A/B Port Size
01
1/8

Thread Type
-
Rc

Bracket
-
Without Bracket

Made To Order
-
Standard

CE-compliant
-
-

Ulasan Produk

Tidak ada ulasan