SICK Safety Light-Beam Sensor L41 Series

Sebelum PPN:
Rp4.999.900
Spesifikasi
Connection TypeMale connector M12, 4-pin, straight
Detection Capability (mm)30
Enclosure RatingIP67
Number of Beams1
Power Consumption (mA)20
Response Time (ms)0.2
Scanning Range (m)16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Universal use up to type 4 with safe control solutions from SICK
The L41 single-beam photoelectric safety switch consists of a sender and a receiver. The test input of the sender supports direct functional testing. Performance level PL e to EN ISO 13849 or Type 4 to IEC 61496 can be achieved in conjunction with an evaluation unit. Suitable evaluation units include Flexi Classic or Flexi Soft. Color LEDs provide local information about the operational status. The required sensing range can be selected from various device versions. All devices are suitable for applications in challenging ambient conditions and enable even complex protection tasks to be accomplished by using deflector mirrors.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan