IMAO Expansion Bolt

Sebelum PPN:
Rp849.900
Spesifikasi
Dimension D (Φmm)22.5
Dimension L (mm)29
Dimension L1 (mm)10
Dimension d1 (Φmm)13.2
Dimensions m (mm)M8x1.25
Dimensions w (mm)6
Heat Treatment Main BodyHardening and tempering
Main Body MaterialSCM435
Surface Treatment Main BodyElectroless nickel plating
Use forFor Internal Clamping

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The wedge-type expansion bolt allows the jaws to spread in eight directions, securely clamping the workpiece and accommodating a wide variety of irregularly shaped workpieces.
The clamping stroke is 0.3 mm in diameter. Suitable for lost-wax casting, die-casting, extruded materials, drawn materials, and pre-processed workpieces.

Ulasan Produk

Tidak ada ulasan