Spesifikasi
| Color | Black |
|---|---|
| Cooling System (cm) | 14 (FDB fan) |
| Dimensions (mm) | 150x86x180 (WxHxD) |
| Efficiency | 80 PLUS® Titanium & 230V EU Platinum certified |
| Hold Up Time (msec) | > 17 at 80% load |
| Input Current (A) | 15 (Maximum) |
| Input Frequency Range (Hz) | 50 to 60 |
| Input Voltage (V) | 220 to 240 |
| MTBF (hour) | 100.000 (Minimum) |
| Maximum Output Capacity (W) | 2000 |
| Model | TTI-2000DH3FCP-3 |
| Operating Humidity (%RH) | 20 to 90, non-condensing |
| Operating Temperature (°C) | 0 to +50 |
| P/N | PS-TPI-2000FNFDPE-1 |
| PFC | Active PFC (Power Factor Correction) |
| Power (W) | 2000 |
| Power Good Signal (msec) | 100 to 150 |
| Safety Approval | CE/UKCA/FCC/ICES/CB/TUV/cTUVus/CCC/BSMI/LVD/RCM/BIS/KC/KCC |
| Storage Humidity (%RH) | 5 to 95, non-condensing |
| Storage Temperature (°C) | -20 to +70 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Smart Digital Control
Built on a powerful digital platform, the Toughpower i2000W lets you monitor wattage, voltage, efficiency, and temperature in real time via the TT RGB PLUS software on desktop or mobile. Stay in control. Stay protected.
Smarter Control, Safer Power.
With real-time monitoring, single/ multi rail mode switching, and Smart Zero Fan control via TT RGB PLUS software, you gain full command over performance, efficiency, and protection.
Smart Monitoring, Flexible Protection
Monitor power usage in real time for PCI-E, CPU, and 12V-2x6 outputs via software, while switching between single and multi rail modes to optimize protection for overclocking or multi GPU setups.
ATX 3.1 Ready
Toughpower i2000W is fully compatible with Intel ATX 3.1 specifications, supporting up to 200% power excursion, reaching 60% efficiency at low load, and meeting all required power supply timing standards.
ATX 3.0
ATX 2.0
Total power excursion
2X
1.3X
2X
Total Power Excursion
3X
GPU Power Excursion
PCIe Gen 5.1 Ready
Toughpower i2000W comes with native 12V-2x6 (16 pin) connectors to deliver powerful and stable performance, allowing the PSU to support next-generation GPUs.
The wattage marked on the 12V-2x6 connector follows Intel's recommended design guideline. With four native 16 pin (12V-2x6) PCIe connectors, the i2000W can support multiple high-wattage PCIe 5.1 graphics cards simultaneously.
Note:
1. Recommended wattage is an estimation of system power demand. Actual power demands may vary based on specific components, usage, and many other factors.
2. Please follow the recommended power requirements from the GPU manufactures before using the PCIe 12V-2x6 cable.
16pin Connector
Be Smart, Stay Quiet
Featuring an ultra-quiet 140mm fan with Smart Zero Fan technology to provide efficient and silent cooling. Fully modular low-profile cables let users to have cleaner builds and optimize airflow.
High Amperage Single +12V Rail & High-Class Technologies
Powerful single +12V rail can deliver the power you need for the best compatibility. The use of LLC and DC to DC circuit design provides extremely stable operation and enhanced voltage regulation.
AC INPUT
Input Voltage: 220 - 240V~
Input Current: 15.0A Max.
Frequency: 50 - 60Hz
DC
OUTPUT
+3.3V
+5V
+12V
+5VSB
Max Output Current
22.0A
22.0A
166.67A
3.0A
Max Output Power
120W
1999.92W
15W
Total Power
2000W
Smart Power in the Cloud
Monitor and analyze real time power data across devices with DPS G software. Upload key information to the cloud and easily share reports through mobile or social platforms.
Built-in Industrial Grade Protection
To protect your hardware, Toughpower i2000W is built with industry grade protections: OCP (Over Current Protection), OVP (Over Voltage Protection), UVP (Under Voltage Protection), OPP (Over Power Protection), SCP (Short Circuit Protection), and OTP (Over Temperature Protection).
OCP
Over Current
Protection
OVP
Over Voltage
Protection
UVP
Under Voltage
Protection
OPP
Over Power
Protection
SCP
Short Circuit
Protection
OTP
Over Temperature
Protection
Fully Modular Low-Profile Cables
Offers users more flexibilities for PSU installation. Low-profile black cables make cable management easier, reduces clutter and increases airflow inside the chassis.
Connector Type
Connector Quantity
Cable Quantity
Cable Length
Main Power
(24Pin)
X 1
X 1
600mm
ATX 12V
(4+4Pin)
X 2
X 2
700mm
PCIe
(6+2Pin)
X 8
X 8
500mm
PCIe
(12+4Pin)
600W
X 4
X 4
600mm
SATA
(5Pin)
X 12
X 3
500mm+150mm+
150mm+150mm
Peripheral(4Pin)
X 8
X 2
500mm+150mm
+150mm+150mm
80 PLUS Platinum Certified
80 PLUS Platinum(230V EU) certified, the 2000W model delivers up to 92% energy efficiency, minimizing power loss and heat generation even under full load.
Built on a powerful digital platform, the Toughpower i2000W lets you monitor wattage, voltage, efficiency, and temperature in real time via the TT RGB PLUS software on desktop or mobile. Stay in control. Stay protected.
Smarter Control, Safer Power.
With real-time monitoring, single/ multi rail mode switching, and Smart Zero Fan control via TT RGB PLUS software, you gain full command over performance, efficiency, and protection.
Smart Monitoring, Flexible Protection
Monitor power usage in real time for PCI-E, CPU, and 12V-2x6 outputs via software, while switching between single and multi rail modes to optimize protection for overclocking or multi GPU setups.
ATX 3.1 Ready
Toughpower i2000W is fully compatible with Intel ATX 3.1 specifications, supporting up to 200% power excursion, reaching 60% efficiency at low load, and meeting all required power supply timing standards.
ATX 3.0
ATX 2.0
Total power excursion
2X
1.3X
2X
Total Power Excursion
3X
GPU Power Excursion
PCIe Gen 5.1 Ready
Toughpower i2000W comes with native 12V-2x6 (16 pin) connectors to deliver powerful and stable performance, allowing the PSU to support next-generation GPUs.
The wattage marked on the 12V-2x6 connector follows Intel's recommended design guideline. With four native 16 pin (12V-2x6) PCIe connectors, the i2000W can support multiple high-wattage PCIe 5.1 graphics cards simultaneously.
Note:
1. Recommended wattage is an estimation of system power demand. Actual power demands may vary based on specific components, usage, and many other factors.
2. Please follow the recommended power requirements from the GPU manufactures before using the PCIe 12V-2x6 cable.
16pin Connector
Be Smart, Stay Quiet
Featuring an ultra-quiet 140mm fan with Smart Zero Fan technology to provide efficient and silent cooling. Fully modular low-profile cables let users to have cleaner builds and optimize airflow.
High Amperage Single +12V Rail & High-Class Technologies
Powerful single +12V rail can deliver the power you need for the best compatibility. The use of LLC and DC to DC circuit design provides extremely stable operation and enhanced voltage regulation.
AC INPUT
Input Voltage: 220 - 240V~
Input Current: 15.0A Max.
Frequency: 50 - 60Hz
DC
OUTPUT
+3.3V
+5V
+12V
+5VSB
Max Output Current
22.0A
22.0A
166.67A
3.0A
Max Output Power
120W
1999.92W
15W
Total Power
2000W
Smart Power in the Cloud
Monitor and analyze real time power data across devices with DPS G software. Upload key information to the cloud and easily share reports through mobile or social platforms.
Built-in Industrial Grade Protection
To protect your hardware, Toughpower i2000W is built with industry grade protections: OCP (Over Current Protection), OVP (Over Voltage Protection), UVP (Under Voltage Protection), OPP (Over Power Protection), SCP (Short Circuit Protection), and OTP (Over Temperature Protection).
OCP
Over Current
Protection
OVP
Over Voltage
Protection
UVP
Under Voltage
Protection
OPP
Over Power
Protection
SCP
Short Circuit
Protection
OTP
Over Temperature
Protection
Fully Modular Low-Profile Cables
Offers users more flexibilities for PSU installation. Low-profile black cables make cable management easier, reduces clutter and increases airflow inside the chassis.
Connector Type
Connector Quantity
Cable Quantity
Cable Length
Main Power
(24Pin)
X 1
X 1
600mm
ATX 12V
(4+4Pin)
X 2
X 2
700mm
PCIe
(6+2Pin)
X 8
X 8
500mm
PCIe
(12+4Pin)
600W
X 4
X 4
600mm
SATA
(5Pin)
X 12
X 3
500mm+150mm+
150mm+150mm
Peripheral(4Pin)
X 8
X 2
500mm+150mm
+150mm+150mm
80 PLUS Platinum Certified
80 PLUS Platinum(230V EU) certified, the 2000W model delivers up to 92% energy efficiency, minimizing power loss and heat generation even under full load.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
