Thermaltake Mini Tower Chassis TR100

Sebelum PPN:
Rp2.199.900 - Rp2.699.900
Spesifikasi
Case TypeMini Case
Drive Bays (inch)2x 2.5 or 1x 2.5
Expansion Slots3
Fan SupportTop: 2 x (120mm), 1 x (120mm) 2 x (140mm), 1 x (140mm)
I/O PortUSB 3.2 (Gen 2) Type-C x 1, USB 3.0 x 2, HD Audio x 1
MaterialSPCC
Motherboards (inch)6.7 x 6.7 (Mini ITX)
PSUSFX / SFX-L (optional)
PanelSteel
Radiator SupportTop Side(AIO): 1 x (240mm), 1 x (120mm) 1 x (280mm), 1 x (140mm)
SeriesTR Series

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The TR100 Mini Tower Chassis is a compact, dual-chamber, Mini-ITX case that is designed for those who demand performance and portability. It includes a PCIe 4.0 riser cable, supports an SFX power supply and features space for two 120mm or 140mm fans on the top, as well as room for a 280mm AIO cooler. Additionally, the separately sold suitcase allows users to carry the PC case and a complete gaming setup with them!

Ulasan Produk

Tidak ada ulasan