Thermaltake Micro Tower Chassis The Tower 300

Sebelum PPN:
Rp2.999.900 - Rp3.099.900
Spesifikasi
Case TypeMicro Tower
Cooling SystemTop(exhaust): 140 x 140 x 25 mm CT140 fan (1500rpm, 30.5 dBA) x 2
Dimensions (mm)551x342x281 (HxWxD)
Drive Bays (inch)3x 3.5 or 3x 2.5
Expansion Slots4
Fan SupportTop: 2 x (120mm), 1 x (120mm) 2 x (140mm), 1 x (140mm) Right Side: 3 x (120mm), 2 x (120mm), 1 x (120mm) 3 x (140mm), 2 x (140mm), 1 x (140mm)_x000B_ Rear: 2 x (120mm), 1 x (120mm) 2 x (140mm), 1 x (140mm) Power Cover: 1 x (120mm) 1 x (140mm)
I/O PortUSB 3.2 (Gen 2) Type-C x 1, USB 3.0 x 2, HD Audio x 1
MaterialSPCC
Motherboards (inch)6.7 x 6.7 (Mini ITX), 9.6 x 9.6 (Micro ATX)
PSUStandard PS2 PSU (optional)
Panel3mm Tempered Glass x 3
SeriesThe Tower

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Tower 300 is an m-ATX case with a classic vertical case design and comes in an octagonal prism shape. It supports up to a 420mm AIO radiator on the right side and can accommodate up to eight 120mm/140mm fans. With a separately sold Chassis Stand Kit, users can enjoy a unique view with a special horizontal placement.

Ulasan Produk

Tidak ada ulasan