Thermaltake Micro Chassis View 170 TG

Sebelum PPN:
Rp1.099.900 - Rp1.299.900
Spesifikasi
Case TypeMicro Case
ClearanceCPU cooler max height: 160mm VGA max length: 340mm PSU max length: 180mm
Cooling SystemRight(intake): 120 x 120 x 25 mm ARGB Lite fan (1000rpm, 22.3 dBA) x 2 Rear(exhaust): 120 x 120 x 25 mm ARGB Lite fan (1000rpm, 22.3 dBA) x 1
Dimensions (mm)438x212x377.5 (HxWxD)
Drive Bays (inch)1x 3.5 , 2x 2.5
Expansion Slots4
Fan SupportTop: 2 x (120mm), 1 x (120mm) 2 x (140mm), 1 x (140mm) Right: 2 x (120mm), 1 x (120mm)_x000B_Rear: 1 x (120mm) Power Cover: 2 x (120mm), 1 x (120mm)
I/O PortUSB 3.0 x 2, HD Audio x 1
MaterialSPCC
Motherboards (inch)6.7 x 6.7 (Mini ITX), 9.6 x 9.6 (Micro ATX)
PSUStandard PS2 PSU (optional)
Panel3mm Tempered Glass x 2
Radiator SupportTop: 1 x (240mm), 1 x (120mm) 1 x (280mm), 1 x (140mm) Rear: 1 x (120mm)
SeriesView

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Built for amazing views, the View 170 TG ARGB Micro Chassis is an M-ATX case that features tempered glass front and left panels, and comes with three Hydraulic Bearing 120mm ARGB Lite Fans pre-installed.

Ulasan Produk

Tidak ada ulasan