Thermaltake Keyboard Tray

Sebelum PPN:
Rp1.699.900
Spesifikasi
AdjustabilityUp to 15 degrees angle adjustment, adjustable height, and three horizontal rotation axes. The tray surface can tilt up and down 90 degrees.
ColorBlack
CompatibilityFits most standard keyboards and mice
Height Range (mm)320
Keyboard Tray Size (mm)650x243
MaterialSteel, Plastic
P/NGSC-ACC-KBASBB-01
Swivel Range (°)+180 to -180
Tilt Range (°)+90 to -45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Keyboard and Mouse Tray is fully compatible with the Thermaltake GR500 and GF500 Simulator Cockpit. Also it is an ideal addition to any workspace, offering both ergonomic comfort and enhanced functionality. Whether you are working from home, in the office, or gaming, this tray provides a premium solution for your keyboard and mouse setup.



Its adjustable angles allow you to customize the tray to your preferred typing and viewing positions, reducing wrist strain and enhancing overall comfort.

Ulasan Produk

Tidak ada ulasan