Lexar Flash Drive JumpDrive E21

Sebelum PPN:
Rp62.900 - Rp79.900
Spesifikasi
CompatibilityPC & Mac® systems
Dimensions (inch)1.55x0.47x0.18 (LxWxH)
Dimensions (mm)39.3x12.1x 4.6 (LxWxH)
InterfaceUSB 2.0
Operating Temperature (°C)0 to 60
Storage Temperature (°C)-20 to 85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Transfer your files with elegance
The Lexar® JumpDrive® E21 USB 2.0 Flash Drive is an elegant solution to store, transfer and share files on-the-go. USB 2.0 allows speedy transfer of files, photos, and videos.

Style meets Durable
Store and transfer your photos, videos, and files in an elegant and classic metal design, one that combines exceptional durability with superior convenience

Security every step of the way
JumpDrive E21 includes an advanced security solution with 256-bit AES encryption to help protect your essential files against corruption, loss, and deletion. Easily create a password-protected safe that automatically encrypts data. And for peace of mind, files that are deleted from the safe are securely erased and can’t be recovered.

Rigorously tested
All Lexar products undergo extensive testing in the Lexar Quality Labs, facilities with thousands of different cameras and digital devices to ensure performance, quality, compatibility, and reliability.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait