Lexar Dual Drive JumpDrive D300

Sebelum PPN:
Rp459.900
Spesifikasi
Capacity (gb)256
CompatibilityPC and Mac® systems
ConnectorUSB Type-C and USB Type-A
Dimensions (inch)0.192x0.069x0.042 (LxWxH)
Dimensions (mm)58.6x21x12.75 (LxWxH)
InterfaceUSB 3.2 Gen 1
Key FeaturesUp to 130MB/s read Dual Drive for USB Type-C™ and USB Type-A ports USB 3.2 Gen 1 Performance Retractable Design Lexar Data Shield Compatible with Android™, PC, Mac systems, and iPhone 15 series
Operating Temperature (°C)0 to 50
Operating Temperature (°F)32 to 122
PerformanceUp to 130MB/s
Storage Temperature (°C)-10 to 70
Storage Temperature (°F)14 to 158

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Dual connectors for double the convenience
Dual Drive D300 USB has a Type-A connector on one end and a Type-C connector on the other so that you can use it with more of your devices.

Stylish housing and retractable design
The stylish housing design features a push-button retractor and a lanyard loop for convenience on the go.

Quickly transfer your favorite content
Featuring high-speed USB 3.2 Gen 1 performance and transfer speeds up to 130MB/s1 read, the Lexar® JumpDrive® Dual Drive D300 is perfect for quickly and easily moving your files between your smartphone, tablets, and computers.

Secure your files with Lexar DataShield™
Easily create a password-protected safe that automatically encrypts data. And, for peace of mind, files deleted from the safe are securely erased and can’t be recovered.

Compatible with Android™, PC, and Mac systems
Compatible with USB Type-C and Type-A devices, the Lexar® JumpDrive® Dual Drive D300 USB 3.2 Gen 1 Type-C™ allows you to easily transfer your files between your USB Type-C smartphones, tablets, laptops, Macs, and traditional Type-A devices.

Rigorously Tested
All Lexar products undergo extensive testing in the Lexar Quality Labs, facilities with thousands of different cameras and digital devices to ensure performance, quality, compatibility, and reliability.

Ulasan Produk

Tidak ada ulasan