KYOCERA Polishing Machine

Sebelum PPN:
Rp6.199.900
Spesifikasi
Cord Length (m)1.8
Current (A)1.3
Dimensions (mm)270x240x270
Frequency (Hz)50/60
Grinding Wheel Outer Diameter (mm)180
MaterialABS (Housing), AS (Tank), PVC (Power Cord)
Power (V)Single-phase 100
Power Consumption (W)125
Power TypeAC Powered

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
●This tabletop sharpener is ideal for sharpening scissors, knives, and other blades, allowing for water-based sharpening without tempering.
●It features a water-repellent cushion that can be easily adjusted vertically.
●It also includes a convenient blade guide.
Feature
Blade guide x 1, water tank x 1, whetstone (#1000) x 1, drain hose x 1, wrench x 1
Use
Sharpening of knives (vegetable knives, slicing knives, chef's knives, sashimi knives, deba knives, petty knives), planes, chisels, carving tools, and other bladed tools.

Ulasan Produk

Tidak ada ulasan