Shell AeroShell Landing Gear Fluid

Sebelum PPN:
Rp11.999.900
Spesifikasi
ColorYellow
Container Size5 Gallon
Flash Point (°C)110
Pour Point (°C)< -60
Size (L)18.9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This fluid features a lubricity agent that creates a stable thin film layer on metal surfaces during mild operating conditions. Under severe conditions, such as landing or touchdown, the extreme pressure additive supplies the necessary load-carrying capacity to prevent issues like ladder cracking and slip stiction in landing gear pistons. The excellent low-temperature properties of AeroShell LGF make it particularly suitable for cold weather operations. It is compatible with AeroShell Fluids 4, 41, and 71.

Technical Information
- BMS-3-32A (Type II)
- McDonnell Douglas: Approved DPM-6177
- Boeing 707/720, 727, 737, 747 (except those using BMS 3-11 fluids), 757, 757 and 777
- Lockheed L1011 Tristar
- McDonnell Douglas DC-8, DC-9, DC-10, MD-80, MD-11
Feature
- Excellent load carrying properties
- Highly suitable in low temperature areas

Ulasan Produk

Tidak ada ulasan