FOMAC Egg Shell Peeler Machine

Sebelum PPN:
Rp23.999.900
Spesifikasi
Capacity (hour)1500 to 2500 Eggs
Dimensions (mm)900x330x600
Frequency (Hz)50
MaterialStainless Steel
Power (W)140
TypeBoiled Fully Automatic
Voltage (V)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The automatic egg peeling machine is an industrial tool designed to quickly, cleanly, and efficiently peel hard-boiled eggs without damaging the egg white. This machine is ideal for use in processed food production, catering, hotels, restaurants, and even salted egg or ready-to-eat food factories.

With automatic separation technology based on water pressure or gentle friction mechanism, this machine is able to significantly increase productivity and labor efficiency.

Function & How it Works

Boiled Egg Processing: Boiled and cooled eggs are placed into the machine's input tray.
Skin Cracking and Peeling:

The machine uses a roller system and water or air pressure to:

Make fine cracks in the egg shell
Gently push the skin apart
Automatically separates shell and egg




Clean Output: Clean eggs will come out through the side channel of the machine, while the eggshells will go into a separate disposal container.

An automatic egg peeling machine is the perfect solution for businesses processing large quantities of boiled eggs. With its precise peeling results, high speed, and food-grade materials, this machine helps improve efficiency, product consistency, and drastically reduce labor costs.

Ulasan Produk

Tidak ada ulasan