Brewdet Hydraulic Manual Foot Pump

Sebelum PPN:
Rp5.099.900 - Rp6.099.900
Spesifikasi
Maximum Output High Pressure (MPa)70
Maximum Output Low Pressure (MPa)2
Pressure (bar)700
QualityStandard
TypeDouble Speed, Single Acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Hands free operation reduces operator fatigue.
- All metal construction won’t burn through in welding environments.
- Handle lock for easy portability and plunger safety during handling .
- Convenient fill port allows pumps to be filled in quickly and easily.
- Internal pressure relief valve for overload protection Large valve knob gives added control for slowly metering loads down
- Two speed operation reduces handle effort and strokes and reduces operator fatigue.

Ulasan Produk

Tidak ada ulasan