Brewdet Hydraulic Jack Cylinder Double Acting

Sebelum PPN:
Rp5.499.900 - Rp9.499.900
Spesifikasi
PumpCP-800S
QualityStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The 10-Ton Double Acting Hydraulic Cylinder RR10500 is a lightweight and compact long-stroke hydraulic cylinder—ideal for applications such as industrial lifting, maintenance, or construction. With its double-acting design, anti-corrosion finish, safety features, and ease of installation, this unit helps ensure strong, safe, and durable performance in demanding work environments.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Double-Acting Design: Enables push and pull operation with the assistance of hydraulic fluid circulation to both sides of the piston (return and forward).
- Corrosion-Resistant Finish: Baked enamel coated surface for resistance to corrosion and aggressive field conditions.
- Common Additional Terms Similar to the RR Series:
- Collar threads, plunger threads, and base mounting holes for easy installation or fixture.
- Removable hardened saddles protect the plunger surface when used for lifting or pressing loads.
- Built-in safety valve prevents dangerous over-pressurization.
- Plunger wiper reduces fluid contamination and extends cylinder life.

Ulasan Produk

Tidak ada ulasan