Brewdet Hydraulic Hand Pump Single Acting

Sebelum PPN:
Rp2.299.900
Spesifikasi
Capacity of Oil (cc)400
Maximum Output High Pressure (MPa)60
Oil Capacity (cc)400
Output of Oil (cc)High pressure stage: 20
Package Size (cm)48x26x13
Pressure (bar)700
QualityStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Pump is designed in two stage of high and low speed for quick oil output. Even if lack of electric power, It could still be operated conviniently.
- It is the same as the electric pump in any working pressure and fucntion.
- Manual operation style, oil pipe fitted with quick coupling could be odered in any length.
- Internal pressure relief valve for overload protection.
- Oil pipe coupling with ZG 3/8’’ thread.
- Two-speed operation reduces handle effort and strokes thus reduces operator fatigue.
- Handle lock on most hand pumps for easy portability and plunger safety, during site handling.

Ulasan Produk

Tidak ada ulasan