Brewdet Hydraulic Electric Pump Solenoid

Sebelum PPN:
Rp16.999.900
Spesifikasi
Oil Capacity (L)7
Package Size (cm)36x27.8x48
Power (Hz)50 to 60
Power (V)220 to 380
Power Rating (kW)0.75
Pressure (bar)700
Pressure (psi)10000
Pump Capacity High Pressure Stage (L/minute)0.9
Pump Capacity Low Pressure Stage (L/minute)5
QualityStandard
Rated Output High Pressure (MPa)70
Rated Output Low Pressure (MPa)7
Size (L)7
Speed (rpm)1400
TypeDouble Acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Equipped with solenoid valve. Ideal for production & Lighting.
- Light weight and carrying handle allows for easy transport of the pump.
- Two speed operation reduces cycle time for improved productivity.
- All valves are 3 position for advance-hold-retract.
- All the pumps are equipped with pressure gauge, which minimizes the risk of overloading and ensure
- long, dependable service.
- Internal pressure relief valve prevents overloading

Ulasan Produk

Tidak ada ulasan