Brewdet Hydraulic Electric Pump Double Acting

Sebelum PPN:
Rp65.999.900
Spesifikasi
Flow Rate High Pressure (L/minute)1.1
Flow Rate Low Pressure (L/minute)6
Frequency (Hz)50/60
Operation ModeManual Reversing
Output Port (inch)3/8 NPTF
Power (V)220
Power (kW)1.5
Pressure (bar)700
Pressure (psi)10000
Pump StyleDouble/Single
QualityStandard
Size (L)20
Tank Capacity (L)20
Working High Pressure (MPa)70
Working Low Pressure (MPa)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Dual-Speed / Dual-Pressure Operation
- Supports dual-pressure modes: high flow at low pressure for efficiency, then automatically switches to high pressure when the workload increases.
- Lightweight & Durable Design
- The aluminum alloy tank is not only lightweight but also promotes cooling and corrosion resistance.
- Safety & Control System
- Includes an internal relief valve, manual mechanical controls for cost-effectiveness, and a cooling system for continuous use.
- Customizable & Multifunctional
- OEM/ODM support allows for customization to meet industry needs, such as tank variations, pressure settings, or remote control systems.
- Key Benefits
- Dual Efficiency – Combines fast flow and high pressure in one unit.
- Reliable Performance – The 1.5kW motor can reliably support multiple hydraulic tools.
- Quality Materials – Lightweight, sturdy body, reducing operating load.
- Flexible & Safe – Equipped with internal cooling and safety features.

Ulasan Produk

Tidak ada ulasan