FOMAC Warming Showcase

Sebelum PPN:
Rp5.399.900
Spesifikasi
Frequency (Hz)50
Machine Dimensions (mm)460x447x785
Power (W)800
Room Volume (L)97
Temperature Settings (°C)30 to 90
TypePizza Rotating
Voltage (V)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Keeping your pizza warm without sacrificing texture and flavor is now easier thanks to the Fomac SHC-HPZ97 , a pizza warming cabinet with a rotating shelf system. Specially designed to maintain temperatures between 30°C and 90°C , this machine not only keeps food warm but also enhances the product's appearance with its transparent glass design and rotating shelves . Every corner of the pizza can be clearly seen by customers, increasing its appeal and potential sales.

With a capacity of 97 liters and a power consumption of only 800 watts , the SHC-HPZ97 is highly efficient for daily operations. The interior is equipped with strong, easy-to-clean chrome-plated shelves , as well as a digital temperature display that facilitates precise temperature control. Furthermore, the light box feature with promotional decals on the top not only provides optimal lighting but also strengthens the visual branding of your product.

The stainless steel body construction provides high durability and ease of maintenance. This unit is ideal for placement in high-traffic areas, such as cashier counters, restaurant front displays, or fast food counters. The heating system ensures the pizza stays evenly heated without drying out, maintaining delicious flavor right down to the last slice.

This product is ideal for use in restaurants, cafes, bakeries, minimarkets, food courts, and even supermarket food areas . With its elegant appearance, high functionality, and ease of operation, the Fomac SHC-HPZ97 is not just a heat storage device, but also an effective means of increasing product sales value and customer experience in your business.

Ulasan Produk

Tidak ada ulasan