POWERPACK Vertical Chamber Vacuum Packaging Machine

Sebelum PPN:
Rp41.999.900
Spesifikasi
CertificationCE ISO
Chamber Size (mm)600x620x220
Dimensions (mm)765x750x1100
Frequency (Hz)50
Length of Sealing Area (mm)600x1
Power (W)1800
Pump Capacity (m³/hour)20x2
Sealing Width (mm)10
Voltage (V)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The DZL
600 is a large
capacity vacuum packaging machine with a vertical, refrigerator
like design, ideal for modern industrial needs. Specifically designed for packaging large, heavy, or liquid products, it offers a practical and efficient solution for businesses in the food, pharmaceutical, manufacturing, and logistics sectors. With its powerful sealing capabilities and hygienic packaging results, the DZL
600 helps businesses maintain product quality while improving distribution efficiency.
Advantages & Benefits of the DZL
600 Vacuum Packaging Machine
Maintaining Product Freshness Longer
Capable of optimally removing air to protect products from spoilage, oxidation, and quality degradation. Flexible Settings According to Product Needs
Equipped with vacuum time and sealing temperature settings that can be adjusted to the type of packaging and product characteristics. Ready for Small to Large Scale Production
Designed to support continuous operations—increasing efficiency and reducing downtime in industrial production lines. Compact and Functional Design
Despite its high performance, the DZL
600 comes with a space
saving vertical design, perfect for small to medium
sized businesses with limited production space. Packaging Space Optimization
Maximize the use of space in packaging for logistics and storage efficiency. Product Height Adjustment
Can be adjusted to the height of the product, providing more flexibility in the packaging process. Safe for Liquid Products
The vertical vacuum chamber design allows the liquid to remain stable inside the packaging during the vacuum process. Material Tahan Lama dan Higienis
Menggunakan bahan berkualitas tinggi yang kuat, mudah dibersihkan, dan memenuhi standar industri. Mobilitas Tinggi
Dilengkapi dengan roda untuk memudahkan pemindahan mesin antar area produksi.
Aplikasi Penggunaan DZL
600
Pengemasan Makanan (Food Packaging)
Cocok untuk mengemas daging segar, sayuran, keju, camilan, dan makanan siap saji. Membantu menjaga kesegaran produk dan memperpanjang masa simpan. Pengemasan Alat Medis (Medical Packaging)
Digunakan untuk menyegel alat kesehatan, obat
obatan, dan produk steril agar tetap higienis dan terlindung dari risiko kontaminasi. Pengemasan Elektronik (Electronics Packaging)
Melindungi komponen elektronik dari kelembaban, debu, dan kerusakan akibat listrik statis melalui proses vakum sealing. Pengemasan Bahan Kimia (Chemical Packaging)
Ideal untuk mengemas bahan kimia, bubuk, maupun cairan agar tetap stabil dan aman dari paparan udara atau kelembapan. Pengemasan Produk Industri (Industrial Packaging)
Membantu menjaga suku cadang, alat, dan produk industri dari korosi dan kerusakan selama proses penyimpanan atau pengiriman.
Dengan segala keunggulan dan fleksibilitas aplikasinya, DZL
600 Vacuum Packaging Machine menjadi pilihan tepat bagi pelaku usaha yang mengutamakan efisiensi, kualitas, dan keandalan dalam proses pengemasan. Baik untuk produk makanan, medis, elektronik, hingga kebutuhan industri berat, DZL
600 hadir sebagai solusi pengemasan vakum yang mampu menjawab tantangan bisnis modern. Investasi pada mesin ini bukan hanya meningkatkan performa operasional, tetapi juga memastikan setiap produk yang Anda kirim tetap dalam kondisi terbaik. Fitur produk tidak tersedia

Ulasan Produk

Tidak ada ulasan