FOMAC Vegetable Slicer Machine

Sebelum PPN:
Rp19.999.900
Spesifikasi
Body MaterialStainless Steel
Capacity (kg/hour)50 to 150
Frequency (Hz)50
Head MaterialAluminum
Machine Dimensions (mm)510x450x600
Power (W)750
Speed (rpm)1440
Voltage (V)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Vegetable Slicer machine is used to slice vegetables quickly, efficiently, and with uniform results. This machine is used to speed up the food preparation process, especially when slicing large quantities of vegetables. This Vegetable Slicer is capable of slicing to a thickness of just 1 mm consistently and uniformly continuously. This machine is very useful for large-scale kitchens, restaurants, or catering businesses that need to process large quantities of vegetables quickly, reducing time and manual labor. This machine can slice vegetables such as carrots, potatoes, cucumbers, onions, and others to a uniform thickness, producing consistent cuts for optimal presentation and doneness. It is suitable for the cracker business, depending on the type of cracker produced and the stage that requires slicing. If the crackers you produce are made from vegetables or tubers such as cassava, potatoes, or sweet potatoes, this machine can be very helpful.

Vegetable Slicer Machine Applications: Restaurants and Catering, Food Industry and Small and Medium Enterprises.

Ulasan Produk

Tidak ada ulasan