FOMAC Upright Chiller

Sebelum PPN:
Rp15.999.900 - Rp21.999.900
Spesifikasi
CompressorWanBao
FreonR290

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Fomac URC-1220D4 is a professional kitchen cooling solution with a modern design that can be relied upon to keep a variety of food ingredients fresh and hygienic. With a large capacity of up to 920 liters , this chiller is ideal for use in restaurants, hotels, catering establishments, and even industrial kitchens that require spacious yet efficient cold storage space.

Superiority


Extra Large Capacity 920L – fit lots of food in one unit.


Energy efficient with 520 Watt power but still powerful.


WanBao Quality Compressor – stable and long-lasting cooling performance.


Using Freon R290 – environmentally friendly and high efficiency.


Quality Material – sturdy, hygienic, and easy to clean.


6 Storage Shelves measuring 545 x 580 mm that can organize materials more neatly.


Usage & Application


Storing fresh food ingredients such as vegetables, fruit, meat, fish and processed products.


Suitable for restaurant kitchens, hotels, catering, bakeries, and large-scale culinary businesses.


Keep the temperature of the ingredients stable so that their quality and freshness are maintained for longer.

Ulasan Produk

Tidak ada ulasan