Spesifikasi
| Climate Type | T |
|---|---|
| Current (A) | 5 (Running) |
| Frequency (Hz) | 50 |
| Maximum Inlet Pressure (MPa) | 0.55 |
| Minimum Inlet Pressure (Mpa) | 0.14 |
| Power (W) | 540 |
| Refrigerant | R290 / 230g |
| Voltage (V) | 220 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The UIM-60 Undercounter Ice Maker is the ideal choice for Micro, Small, and Medium Enterprises (MSMEs) seeking an efficient, practical, and hygienic ice-making solution. This machine is specifically designed to meet the ice needs of various small businesses, such as beverage shops, coffee shops, cafes, small restaurants, and even cold drink stores. With its superior features and compact design, this machine is ideal for use in limited spaces while still delivering maximum performance.
Key Features:
Smart LCD Control Panel : Provides an easy-to-understand display and allows for fast operation, ideal for MSME entrepreneurs who require convenience and practicality.
One Touch Cleaning Function : Makes it easy for business owners to maintain machine cleanliness quickly and effectively, so that the machine remains hygienic and functions optimally.
Corrosion Resistant Ice Rack : Equipped with an electroless nickel coated ice rack, providing longer resistance to corrosion, suitable for long-term use.
Water Tank with Gravity Drain : Makes cleaning and maintenance easier, keeping the machine hygienic, which is very important in the food and beverage industry.
Hygienic Ice Scoop : The ice scoop is made of 304 stainless steel, which meets hygienic standards and is easy to clean, without hard-to-reach corners.
Adjustable Thickness Ice Cubes : The machine produces cube-shaped ice cubes with adjustable thickness, either solid or hollow, providing flexibility for various product needs.
Benefits for MSMEs:
This machine is ideal for use by MSMEs operating in the culinary and beverage sector, including:
Beverage Shops and Cafes : Helps provide consistent ice cubes for cold drinks, iced coffee, or iced tea for customers.
Small Restaurants and Food Stalls : Provide ice for cold drinks or to enhance food presentations, thereby increasing customer satisfaction.
Toko Minuman Dingin: Mesin ini memungkinkan toko untuk menyediakan stok es batu yang cukup untuk produk minuman dingin secara cepat dan efisien.
Usaha Makanan dan Minuman Kecil: Memberikan fleksibilitas kepada pelaku usaha UMKM untuk mengontrol jumlah dan jenis es yang dibutuhkan, mendukung kelancaran operasional harian.
Dengan desain kompak dan performa yang handal, Mesin Pembuat Es Undercounter UIM-60 adalah investasi yang tepat bagi UMKM yang ingin meningkatkan kualitas layanan, menghemat waktu, dan memastikan pasokan es yang higienis serta cukup untuk kebutuhan operasional.
Key Features:
Smart LCD Control Panel : Provides an easy-to-understand display and allows for fast operation, ideal for MSME entrepreneurs who require convenience and practicality.
One Touch Cleaning Function : Makes it easy for business owners to maintain machine cleanliness quickly and effectively, so that the machine remains hygienic and functions optimally.
Corrosion Resistant Ice Rack : Equipped with an electroless nickel coated ice rack, providing longer resistance to corrosion, suitable for long-term use.
Water Tank with Gravity Drain : Makes cleaning and maintenance easier, keeping the machine hygienic, which is very important in the food and beverage industry.
Hygienic Ice Scoop : The ice scoop is made of 304 stainless steel, which meets hygienic standards and is easy to clean, without hard-to-reach corners.
Adjustable Thickness Ice Cubes : The machine produces cube-shaped ice cubes with adjustable thickness, either solid or hollow, providing flexibility for various product needs.
Benefits for MSMEs:
This machine is ideal for use by MSMEs operating in the culinary and beverage sector, including:
Beverage Shops and Cafes : Helps provide consistent ice cubes for cold drinks, iced coffee, or iced tea for customers.
Small Restaurants and Food Stalls : Provide ice for cold drinks or to enhance food presentations, thereby increasing customer satisfaction.
Toko Minuman Dingin: Mesin ini memungkinkan toko untuk menyediakan stok es batu yang cukup untuk produk minuman dingin secara cepat dan efisien.
Usaha Makanan dan Minuman Kecil: Memberikan fleksibilitas kepada pelaku usaha UMKM untuk mengontrol jumlah dan jenis es yang dibutuhkan, mendukung kelancaran operasional harian.
Dengan desain kompak dan performa yang handal, Mesin Pembuat Es Undercounter UIM-60 adalah investasi yang tepat bagi UMKM yang ingin meningkatkan kualitas layanan, menghemat waktu, dan memastikan pasokan es yang higienis serta cukup untuk kebutuhan operasional.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
