FOMAC Tofu Making Machine

Sebelum PPN:
Rp2.399.900
Spesifikasi
Dimensions (mm)535x535x1090
MaterialStainless Steel
Production Capacity (kg/hour)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The TMM-DF02 Tofu Making Machine is designed to simplify the tofu production process, resulting in hygienic, efficient, and consistent results. With an output capacity of up to 15 kg/hour , this machine is ideal for small to medium-sized industries looking to increase productivity without sacrificing quality.

Made of 304 stainless steel , this machine is sturdy, durable, and easy to clean, meeting food hygiene standards. Its elegant design offers quiet yet powerful operation.

Another advantage of the TMM-DF02 is its built-in air compressor , which optimally compresses soybean dregs into tofu. Its combined structure makes the machine easy to operate and maintain. Besides tofu production, this machine can also be used for pressing other products such as cheese, vegetable juice, and similar products.

Ulasan Produk

Tidak ada ulasan