POWERPACK Table Top Vacuum Packaging Machine

Sebelum PPN:
Rp7.099.900 - Rp15.999.900
Spesifikasi
Frequency (Hz)50
Voltage (V)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Make your product packaging process more efficient, hygienic, and durable with the DZ
280 , a compact yet powerful chamber vacuum sealer. Designed for high
intensity use, the DZ
280 is a smart investment for businesses that rely on speed and consistency in packaging. 
This machine is equipped with an 8 m³/h oil
lubricated vacuum pump , which can remove up to 99% of the air in just 30 seconds . Unlike conventional dry pumps, this oil system provides stronger suction power, longer service life, and much quieter operation, making this machine ideal for productive work environments.
This machine can seal bags up to 28 x 35 cm , making it flexible for a wide range of products and other items that require protection from oxidation and moisture. The DZ
280 is the right choice for businesses that need a reliable, fast, and space
saving vacuum machine to support their daily productivity.
SUPERIORITY
Fast, Precise & Efficient Sealing : With adjustable settings, ensures consistent sealing results for various types of materials and bags. Tight & Strong Seal Results : Keeps contents hygienic, free from moisture, contamination, and damage during storage or shipping. User
Friendly Interface : Simple control panel allows quick adjustments without intensive training, increasing productivity. Durable Material : Made of high quality stainless steel, durable and strong for long
term use. Energy Saving : Low power consumption, reducing operating costs without reducing performance. Perawatan Mudah : Desain sederhana mempermudah pembersihan dan mengurangi biaya pemeliharaan. Hasil Segel Profesional : Menyediakan tampilan kemasan yang rapi dan menarik, meningkatkan penjualan dan kepuasan pelanggan
Didukung oleh teknologi canggih dan desain yang efisien, DZ
280 menjadi pilihan ideal bagi siapa pun yang membutuhkan mesin penyegel vakum ruang yang compact, andal, dan berkinerja tinggi. Penggunaannya sangat luas dan fleksibel, sehingga cocok untuk restoran, layanan katering, usaha makanan rumahan, sampai industri kecil dan menengah yang memproduksi makanan beku, olahan daging, atau makanan siap saji. Bahkan, toko dan supermarket juga dapat memanfaatkannya untuk mengemas ulang produk agar tampak lebih menarik sekaligus memperpanjang masa simpan. Fitur produk tidak tersedia

Ulasan Produk

Tidak ada ulasan