POWERPACK Sleeve Sealer

Sebelum PPN:
Rp52.999.900
Spesifikasi
Air Pressure (HP)1
Air Pressure (kg/cm³)5 to 7
Frequency (Hz)50 to 60
Machine Dimensions (cm)115x91x186
Product Packaging Size (mm)600x300x400 (Maximum)
Seal Size (mm)600x400
Seal Time (s)0.5 to 1.5
Voltage (V)220 to 240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ST
6040Q Semi
Auto Sleeve Sealer is a semi
automatic packaging device designed to seal plastic wrap on a wide variety of products. It's ideal for use in manufacturing, logistics, and distribution industries that require efficient and reliable packaging solutions. Here are some of its key features:
Semi
automatic Operation : This machine combines automation with manual flexibility, allowing the operator to control the packaging process easily and efficiently. Ergonomic Design : Designed with user comfort in mind, this machine features an intuitive and easy
to
use control panel, as well as a sturdy and stable structure. Reliable Sealing Capability : This machine uses advanced sealing technology to ensure a strong and tight seal, keeping the product safe during transportation and storage. Flexibility in Use : This machine can be used for various sizes and types of products, making it a versatile choice for a wide range of packaging applications. High Quality Materials : Made from durable, high quality materials, this machine is designed for long
term use with minimal maintenance. Energy Efficiency : This machine is designed to save energy without reducing performance, making it more environmentally friendly and economical.
With these superior features, the semi
auto Sleeve Sealer ST
6040Q is the perfect packaging solution for companies looking to improve the efficiency and quality of their product packaging.
Untuk hasil pengemasan yang lebih optimal, Mesin Sleeve Sealer ST
6040Q dapat dikombinasikan dengan Mesin Shrink Wrap BSE
4530A . Mesin Shrink Wrap ini dirancang khusus untuk melengkapi proses penyegelan sleeve sealer sehingga plastik akan menyusut mengikuti bentuk produk. Menggabungkan Mesin Sleeve Sealer ST
6040Q dengan Mesin Shrink Wrap BSE
4530A menawarkan solusi pengemasan lengkap yang menjamin keandalan, efisiensi, dan hasil akhir berkualitas tinggi. Kombinasi ini sangat ideal untuk berbagai aplikasi industri, dari produk konsumen hingga produk industri, memberikan perlindungan maksimal dan presentasi produk yang menarik.
Aplikasi:
Ideal untuk industri makanan dan minuman, farmasi, kosmetik, alat
alat elektronik, dan banyak lagi, menjadikan Sleeve Sealer ST
6040Q dan Mesin Shrink Wrap BSE
4530A kombinasi yang tepat untuk meningkatkan efisiensi dan kualitas pengemasan produk Anda. Fitur produk tidak tersedia

Ulasan Produk

Tidak ada ulasan