POWERPACK Skin Vacuum Tray Packaging Machine

Sebelum PPN:
Rp27.999.900
Spesifikasi
CertificationCE ISO
Dimensions (mm)515x400x390
Frequency (Hz)50
Plastic RollNot included
Power (W)1500
Pump Capacity (m³/hour)4
Suitable ForTray and Paper Board
Tray Size (cm)26x19x2.5 (customizable)
Voltage (V)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High
quality Wagyu and fresh seafood need to be well
presented to attract consumers. Visible freshness can increase purchasing desire and simplify transactions. This is the primary reason for the ZT
260, a compact vacuum skin packaging machine, ideal for small and medium
sized businesses with limited space and production capacity.
ZT
260 Advantages
Quality Material – Made from aluminum and stainless steel, it is stronger, more hygienic, and more durable. Maximum Vacuum Results – Equipped with a side suction system to pull the plastic tighter, ensuring smooth packaging without wrinkles. Guaranteed Safety – The machine cover is equipped with heat insulation, making use safer. Flexible Printing – Can be customized to various printing sizes, according to your business needs. Practical & Space
Saving Design – Compact and slim, easy to place on a table without taking up much space.
Many manufacturers use PP plastic vacuum chamber bases to save costs, but this material is susceptible to deformation due to prolonged vacuum suction. Unlike other products, the ZT
260 uses a high
quality cast aluminum alloy vacuum chamber, which is safer, more hygienic, and durable without the risk of deformation. This product does not include a plastic roll.  Product features are not available

Ulasan Produk

Tidak ada ulasan