FOMAC Single Tank Deep Fryer

Sebelum PPN:
Rp4.399.900 - Rp21.999.900
Spesifikasi
Frequency (Hz)50
MaterialStainless Steel
Temperature (°C)0 to 180
Voltage (V)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The FRY-EAL261F is specifically designed to meet the kitchen needs of high-volume culinary businesses such as restaurants, cloud kitchens, and catering services. With a large 32-liter capacity, this appliance can handle large production volumes in a single process, significantly saving time and energy. This fryer is ideal for busy operations that demand speed and consistent results.

The FRY-EAL261F's primary advantage lies in its auto-lift feature. Once the frying process is complete, the basket automatically lifts, ensuring even cooking while minimizing the risk of overcooking. This feature also reduces the need for manual supervision, making operation more efficient and making it easier for the kitchen team to manage multiple processes simultaneously.

The FRY-EAL261F is equipped with an electric pipe heating system and uses standard 220V voltage, so it can be used immediately without additional installation. This technology makes it safe and practical for various kitchen types. With a stable 9000 watts of power, this fryer can heat oil quickly and maintain a constant temperature, which is crucial especially during busy times in professional kitchens.

Key Features :

32 Liter Capacity, Suitable for large volume needs in one process, saving time and energy.
Auto Lift Feature: The basket will automatically rise after the frying process is complete, preventing burnt food and supporting taste consistency.
Electric Pipe Heating System & 220V Voltage, Ready to use directly without the need for additional installation, safe and practical.
Stable 9000 Watt Power, Heats up faster and maintains a constant temperature, perfectly supports the busy hours of a professional kitchen.

Key Advantages:

Automated processes reduce the need for manual supervision, speeding up kitchen workflow.
With stable temperature and auto lift feature, every batch of food is cooked perfectly and uniformly.
Suitable for busy operations because it shortens waiting times and reduces the risk of human error.
Suitable for all types of kitchens, both small and large, without compromising on performance.

With the FRY-EAL261F, you're not just getting a large-capacity fryer, but also a partner capable of optimizing your kitchen productivity. Increase service speed, maintain consistent taste, and deliver maximum efficiency in every cooking process. Make the FRY-EAL261F from Fomac the best investment to propel your culinary business to the next level.

Ulasan Produk

Tidak ada ulasan