POWERPACK Single Chamber Vacuum Packaging Machine

Sebelum PPN:
Rp17.999.900 - Rp26.999.900
Spesifikasi
CertificationCE ISO
Frequency (Hz)50
Voltage (V)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The DZQ
400 series vacuum sealer is designed to deliver high vacuum performance with maximum speed and efficiency. It is suitable for the food, pharmaceutical, and small to medium
sized businesses requiring high
quality, durable packaging.
Equipped with a 1 cm wide sealing area and can be used on both sides, this vacuum machine ensures a stronger seal and can pack more in the same time.
Its simple digital controls make it easy to operate the machine without much training.
Superiority :
Equipped with two heating elements and a large chamber for faster and more efficient sealing. Stainless steel material is hygienic and prevents bacterial growth. 20m³/h vacuum pump with larger motor for strong suction power. The thick, high
quality, transparent acrylic cover allows you to see the vacuum process. Removable heating element, easy replacement and maintenance. Compact design with easy
to
use digital control panel. Food grade material, safe and reliable. Various vacuum & seal modes for various packaging needs. The standing model vacuum machine has wheels on the bottom, making it easy to move and operate while standing. Equipped with internal partitions to facilitate maintenance of electrical components. High Efficiency – Fast vacuum process, saving time and increasing productivity. Large Capacity – Can pack large items or multiple products at once. Maximum Protection – Inhibits oxidation, bacterial growth, and extends product shelf life. Easy to Use – User
friendly design with simple control panel. Sturdy Construction – Made from high
quality materials for long
term durability.

Ulasan Produk

Tidak ada ulasan