FOMAC Showcase Display Cooler

Sebelum PPN:
Rp7.899.900 - Rp15.999.900
Spesifikasi
CompressorWanbao
Cooling TypeAir Cooling
DoorDouble Layer Glass (No Heater)
FreonR290
Frequency (Hz)50
Temperature (°C)0 to 10
Temperature ControlMicro-Computer
Voltage (V)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For entrepreneurs, especially those in retail, F&B, and beverage distribution, keeping products cool, fresh, and neatly displayed is crucial. Products that look attractive on display are more likely to be noticed and purchased by consumers. Therefore, the SHC-DC370 Showcase Display Cooler offers a professional design, optimal cooling performance, and large capacity for storing and displaying beverages.

With a combination of modern technology and energy efficiency, this showcase cooler is not just a cooler, but a visual marketing tool that can improve your business image in the eyes of customers.

Advantages of the Showcase Display Cooler SHC-DC370

Fast & Stable Cooling (0–10°C)

Optimal temperature is maintained to keep drinks fresh without the risk of freezing. The Air Cooling system circulates cold evenly throughout the shelves.
Large 370-liter capacity

holds more products in one storage space. Displays stay full, inventory is more secure, and you don't need to restock as often.
Reliable Compressor – Wanbao

Powered by a quality compressor that is known for its stable performance, long durability, and minimal maintenance.
Environmentally Friendly & Energy Efficient

Using Freon R290, a modern refrigerant gas that is more efficient and does not damage the ozone layer.
Professional Design with Double Layer Glass Doors

Products are clearly visible from the outside, making it easier for consumers to choose, while maintaining temperature stability in the refrigerator.
Digital Temperature Control (Micro-Computer Control)

Setting and monitoring the temperature is now easier and more accurate, so you don't have to worry about the product being too cold or not cool enough.
Sturdy & Durable Structure

The weight of 70 kg and slim design (600 x 600 x 2000 mm) make this showcase stable to place, space-saving, but still able to accommodate many products.

Usage & Application

Minimarket & Modern Grocery Store → Displays cold drinks, milk, yogurt, and other packaged products for easy consumer access.
Restoran, Kafe, dan Kedai Minuman → Menyimpan stok minuman siap saji sekaligus memperkuat citra profesional melalui tampilan showcase yang elegan.
Kantin Sekolah & Kampus → Menyediakan minuman segar yang sehat dan siap dikonsumsi oleh pelajar maupun mahasiswa.
Hotel & Area Publik → Memberikan kenyamanan bagi tamu dengan display minuman dingin yang mudah dijangkau.
Distributor & Agen Minuman → Sebagai media display produk saat promosi di toko maupun event pemasaran.

Manfaat Bagi Pengusaha

Meningkatkan Penjualan → Produk yang ditampilkan dengan rapi dan terlihat segar lebih menarik bagi konsumen.
Efisiensi Operasional → Kapasitas besar mengurangi frekuensi restock dan menghemat waktu staf.
Hemat Biaya Energi → Dengan teknologi pendinginan ramah lingkungan dan kompresor hemat daya.
Meningkatkan Brand Image → Toko, kafe, atau minimarket Anda akan terlihat lebih profesional dan modern.
Investasi Jangka Panjang → Mesin kokoh, awet, dan mudah perawatannya.

Showcase Display Cooler SHC-DC370 bukan hanya sebuah mesin pendingin, tetapi juga aset bisnis yang mendukung penjualan. Dengan desain modern, performa pendinginan optimal, kapasitas besar, serta efisiensi energi, produk ini sangat ideal bagi pengusaha yang ingin menonjolkan kualitas dan profesionalitas. Jika Anda seorang pemilik toko, pengusaha F&B, atau distributor minuman, SHC-DC370 adalah investasi tepat untuk menjaga kesegaran produk sekaligus meningkatkan daya tarik display di mata konsumen.

Ulasan Produk

Tidak ada ulasan