Spesifikasi
| Accuracy (%) | 99 |
|---|---|
| Capacity (bph) | 800 to 1000 |
| Dimensions (mm) | 320x270x630 |
| Seal Diameter | 13.15 / 17 / 18.5 / 20 / 22 |
| Working height (mm) | 60 to 200 (Adjustable) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The YL
Z Semi
Automatic Perfume Binding Machine is a semi
automatic capping machine designed to deliver high performance in sealing various types of bottle caps, including cork and plastic caps. It is equipped with a high
quality pneumatic drive system that enables stable and efficient operation. With its compact design and attractive appearance, this machine is ideal for use in the cosmetics, food, and beverage industries, especially in the perfume packaging process.
Main Advantages:
Having an attractive appearance and compact structure, it is easy to place in limited production space. This machine provides uniform and tight closure with good sealing performance, preventing leakage and ensuring product safety. The machine places the bottle cap accurately without causing scratches or damage to the bottle surface, maintaining the aesthetic quality of the product. Using pneumatic drives that are suitable for operating environments with high safety standards, especially in industries that require explosion protection such as cosmetics. This semi
automatic machine is easy to use, with simple operation and high precision, improving production efficiency. Closing force can be adjusted as needed, reducing potential damage to bottles and caps. This machine can work at a speed of 20
40 times per minute, depending on the working speed of the operator.
Application :
Cosmetics Industry: Capping bottles of perfume, lotion, serum, and essential oils. Pharmaceutical Industry: Closing drug bottles with various types of caps. Food & Beverage Industry: Capping beverage bottles and food products with plastic or cork caps. Wine Industry: Closing wine bottles with corks. Chemical Industry: Close chemical product bottles with tight seals.
Z Semi
Automatic Perfume Binding Machine is a semi
automatic capping machine designed to deliver high performance in sealing various types of bottle caps, including cork and plastic caps. It is equipped with a high
quality pneumatic drive system that enables stable and efficient operation. With its compact design and attractive appearance, this machine is ideal for use in the cosmetics, food, and beverage industries, especially in the perfume packaging process.
Main Advantages:
Having an attractive appearance and compact structure, it is easy to place in limited production space. This machine provides uniform and tight closure with good sealing performance, preventing leakage and ensuring product safety. The machine places the bottle cap accurately without causing scratches or damage to the bottle surface, maintaining the aesthetic quality of the product. Using pneumatic drives that are suitable for operating environments with high safety standards, especially in industries that require explosion protection such as cosmetics. This semi
automatic machine is easy to use, with simple operation and high precision, improving production efficiency. Closing force can be adjusted as needed, reducing potential damage to bottles and caps. This machine can work at a speed of 20
40 times per minute, depending on the working speed of the operator.
Application :
Cosmetics Industry: Capping bottles of perfume, lotion, serum, and essential oils. Pharmaceutical Industry: Closing drug bottles with various types of caps. Food & Beverage Industry: Capping beverage bottles and food products with plastic or cork caps. Wine Industry: Closing wine bottles with corks. Chemical Industry: Close chemical product bottles with tight seals.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
