POWERPACK Rice Vacuum Packaging Machine

Sebelum PPN:
Rp49.999.900
Spesifikasi
CertificationCE ISO
Chamber Size (mm)650x400x100
Dimensions (mm)860x700x940
Frequency (Hz)50
Length of Sealing Area (mm)650x1
Power (W)1800
Pump Capacity (m³/hour)20
Sealing Width (mm)10
Voltage (V)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This machine is specifically designed for industrial needs, with an automatic vacuum system that can seal products in a square and flat shape without additional molds. The resulting tight and symmetrical packaging not only extends shelf life by removing air, but also presents a more professional, neat, and attractive product display on the sales shelf. The DZ
650KH is ideal for businesses in agriculture, food distribution, and retail that require high
quality, efficient, and consistent packaging in large production volumes.
Why Choose the DZ
650KH Vacuum Packaging Machine?
This machine is designed to meet business needs for practical, hygienic, and high
quality packaging. Here are some reasons why this machine is a great investment for business owners:
More Professional & Attractive Packaging:
The square, flat finish makes products neater, easier to stack, and more attractive on store shelves. This directly increases sales value. High Operational Efficiency
Equipped with automatic features and a touch screen, this machine simplifies the work process and speeds up packaging without the need for a lot of manual labor. Better Maintained Product Quality
The vacuum process protects the packaging contents from air, moisture, and contamination, thereby extending shelf life and maintaining prime product quality. Save Space & Logistics Costs
With uniform and compact packaging, storage in warehouses and arrangement on store shelves becomes more efficient, and distribution is easier.
With a combination of modern technology, efficient operation and premium packaging results, the DZ
650KH is the ideal solution for businesses looking to improve product quality while strengthening their competitiveness in the market.
Main Advantages of the DZ
650KH Vacuum Packaging Machine
Bentuk Kemasan Rapi & Presisi
Mesin ini secara otomatis membentuk kemasan menjadi persegi dan rata tanpa membutuhkan cetakan tambahan. Hasilnya, produk tampak lebih profesional dan mudah ditata saat penyimpanan maupun distribusi. Tutup Otomatis
Cukup tekan tombol start, dan tutup mesin akan menutup secara otomatis. Proses ini menghemat waktu dan tenaga, terutama saat pengemasan dalam jumlah besar. Desain Penutup Transparan
Tutup mesin yang transparan memungkinkan operator memantau langsung proses vakum. Ini membantu memastikan setiap kemasan memiliki hasil yang konsisten dan optimal. Layar Sentuh Programmable Logic Controller (PLC)
Dilengkapi dengan panel kontrol layar sentuh berbasis PLC, mesin ini memungkinkan pengaturan parameter dengan mudah, cepat, dan akurat. Sistem Getaran (Vibrating Plate)
Mesin memiliki fitur plat getar yang membantu meratakan produk dalam kemasan, sangat ideal untuk produk seperti beras, biji
bijian, dan kacang
kacangan agar terlihat lebih padat dan menarik. Material Stainless Steel
Seluruh bagian mesin terbuat dari stainless steel yang kuat, tahan lama, dan sesuai standar higienis untuk industri pangan. Fleksibel & Serbaguna
Sistem getaran dapat diaktifkan atau dimatikan sesuai kebutuhan pengemasan. Cocok untuk berbagai jenis produk, baik kemasan vakum standar maupun yang membutuhkan perataan isi.
Mesin Vacuum Packaging DZ
650KH adalah pilihan tepat bagi pelaku usaha yang mengutamakan efisiensi, kualitas, dan tampilan kemasan profesional. Dengan teknologi vakum otomatis, layar sentuh PLC, dan sistem getaran canggih, mesin ini memberikan solusi pengemasan modern yang hemat waktu dan biaya.
Jika Anda bergerak di industri beras, biji
bijian, makanan kering, pertanian, atau distribusi pangan, saatnya beralih ke sistem pengemasan yang lebih higienis, rapi, dan tahan lama. Tak hanya meningkatkan masa simpan, tapi juga memperkuat brand image di mata pelanggan. Fitur produk tidak tersedia

Ulasan Produk

Tidak ada ulasan