FOMAC Rice Ball Onigiri Forming Machine

Sebelum PPN:
Rp17.999.900
Spesifikasi
Dimensions (mm)410x260x350
MaterialStainless Steel 304
Operating SystemManual

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ONI-MXJ Rice Ball Onigiri Forming Machine FOMAC is a rice ball forming machine (rice ball/onigiri) designed to help the production process become neater, more consistent, and more efficient . This machine is suitable for use by culinary businesses such as Japanese restaurants, catering, production kitchens, and even ready-to-eat food MSMEs.

Not only can this machine make plain rice balls, but it also allows for the addition of various fillings to suit tastes and market needs, such as seaweed, fish floss, salted egg yolk, and various other toppings . This flexibility makes the ONI-MXJ ideal for businesses looking to offer menu variety without sacrificing production speed.

Main Advantages


Multifunctional : Can be used for various rice ball variants with various fillings.


Uniform & Neat Results : Helps produce consistent onigiri shapes for a more professional product appearance.


Food Grade Material : Using SUS304 material which is safe for food, rust-resistant, and easy to clean.


Manual Operation : Easy to use without the need for electricity, suitable for kitchens with limited power.


Compact Design : Doesn't take up much space, ideal for small to medium scale production kitchens


With its robust design and easy operation, the ONI-MXJ Rice Ball Onigiri Forming Machine  is the perfect solution for increasing productivity while maintaining the quality of your rice balls. It's ideal for businesses that prioritize efficiency, consistency, and hygiene in their production processes.

Ulasan Produk

Tidak ada ulasan