Spesifikasi
| Capacity (L) | 3 x 5 |
|---|---|
| Dimensions (mm) | 655x740x385 |
| Frequency (Hz) | 50 |
| Light (W) | 20 |
| Power (W) | 340 |
| Refrigerant | R290 (65g) |
| Temperature (°C) | -14 to -18 |
| Voltage (V) | 220 to 240 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
For culinary businesses, maintaining quality while presenting products attractively is key to increasing sales. The FTD-65L Refrigerated Display Cabinet is here to meet these needs. With its compact design, high efficiency, and optimal cooling performance, this machine is ideal for use in restaurants, cafes, cake shops, and even frozen food outlets.
Key Advantages of the FTD-65L:
Stable Cooling (-14 to -18°C)
Consistent low temperatures ensure products such as ice cream, frozen desserts, and ready-to-eat foods remain fresh, hygienic, and maintain their quality.
Effective Capacity 3 x 5 Liters
With enough display space for various variants, you can present more choices to customers.
Elegant Display Design
Equipped with 20W lighting that makes the product more attractive, while increasing the visual appeal of your business display case.
Energy Efficient & Environmentally Friendly Using R290
refrigerant which is known to be more environmentally friendly and efficient in cooling systems.
Sturdy & Compact Construction
Weighing 37.5 kg with dimensions of 655 x 740 x 385 mm makes it sturdy, yet easy to place in a business area without taking up much space.
Business Applications:
Café & Coffee Shop → serving ice cream, frozen desserts, or cold drinks.
Bakery & Pastry → displays cakes, puddings, or mousses at ideal temperatures.
Restaurant & Hotel → keeping chilled food fresh for display.
Frozen Food Store → increases the attractiveness of the display while maintaining product quality.
With the Refrigerated Display Cabinet FTD-65L , you not only get reliable cooling, but also a display tool that can improve your business image and product appeal in the eyes of customers.
Key Advantages of the FTD-65L:
Stable Cooling (-14 to -18°C)
Consistent low temperatures ensure products such as ice cream, frozen desserts, and ready-to-eat foods remain fresh, hygienic, and maintain their quality.
Effective Capacity 3 x 5 Liters
With enough display space for various variants, you can present more choices to customers.
Elegant Display Design
Equipped with 20W lighting that makes the product more attractive, while increasing the visual appeal of your business display case.
Energy Efficient & Environmentally Friendly Using R290
refrigerant which is known to be more environmentally friendly and efficient in cooling systems.
Sturdy & Compact Construction
Weighing 37.5 kg with dimensions of 655 x 740 x 385 mm makes it sturdy, yet easy to place in a business area without taking up much space.
Business Applications:
Café & Coffee Shop → serving ice cream, frozen desserts, or cold drinks.
Bakery & Pastry → displays cakes, puddings, or mousses at ideal temperatures.
Restaurant & Hotel → keeping chilled food fresh for display.
Frozen Food Store → increases the attractiveness of the display while maintaining product quality.
With the Refrigerated Display Cabinet FTD-65L , you not only get reliable cooling, but also a display tool that can improve your business image and product appeal in the eyes of customers.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
