FOMAC Rack Display Cooler

Sebelum PPN:
Rp5.699.900 - Rp11.999.900
Spesifikasi
ColorBlack
CompressorCubigel
FreonR290
Frequency (Hz)50
Temperature (°C)0 to 12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For truly maximal display needs, the Fomac SHC-DC235 offers a large capacity of 235 liters with a height of up to 170 cm , making it the main choice for businesses that want to store many products while displaying them all in a professional style. This machine has 4 height-adjustable shelves, allowing for flexible and organized arrangement of various types of products.

With a 0–12°C cooling system , environmentally friendly R290 refrigerant, and a high-performance Cubigel compressor, products stay fresh and safe for longer. Tempered glass on all sides of the showcase ensures product visibility from all directions, maximizing visual merchandising and increasing impulse buying opportunities.

Despite its large size, its design remains energy-efficient and efficient. It also features LED lighting for even illumination throughout, ensuring products like juices, cakes, sandwiches, cut fruit, and salads look appealing in a variety of lighting conditions.

The SHC-DC235 is ideal for use in large supermarkets, premium pastry shops, hotel restaurants, modern cafes, chain bakeries, and display areas at exhibitions and food festivals. For those who prioritize high capacity and superior visuals in one refrigeration package, the SHC-DC235 is the right long-term investment to support your business's professionalism and competitiveness.

Ulasan Produk

Tidak ada ulasan