Sebelum PPN:
Rp90.999.900 - Rp109.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Engine Type | Machine with Three Servos |
|---|---|
| Maximum Film Width (mm) | 340 |
| Maximum Packaging Height (mm) | 40 to 55 |
| Maximum Roll Film Diameter (mm) | 320 |
| Packaging Length (mm) | 65 to 190 |
| Packaging Speed (pack/minute) | 5 to 200 |
| Power (W) | 2400 |
| Voltage (V) | 220 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The DZB350W is an automatic flow wrapper with a three
servo system designed to package a variety of products quickly, neatly, and consistently. This machine is widely used in the food, plastics, and household industries because it is capable of producing precise packaging at high speed. This type of machine has the same main function, namely packaging products using the horizontal flow wrapping method. The position of the film roll is at the bottom of the product, so the wrapping process is carried out from the bottom to the top.
Three Servo Motor Drive System: The machine is equipped with three servo motors that control the film pulling, sealing, and cutting processes. This system provides high precision and ensures a stable and consistent packaging process. Dual Frequency Conversion Control: The machine uses a dual frequency conversion control system that allows package length adjustment, sealing, and cutting to be performed in a single step. This helps increase production efficiency and saves on packaging film usage. High
Sensitivity Photoelectric Eye Sensor: Equipped with a photoelectric eye sensor that can read color markings on packaging films with high accuracy. This feature ensures precise sealing and cutting positions so that the packaging design is not cut. Stop Positioning Function: The machine has an automatic stop positioning feature that prevents the knife from sticking to the film when the machine is stopped. This feature helps reduce material waste and maintain packaging quality. Simple and Reliable Transmission System: The transmission structure is designed to be simple yet robust, ensuring greater engine stability during operation. This design also simplifies maintenance and upkeep.
servo system designed to package a variety of products quickly, neatly, and consistently. This machine is widely used in the food, plastics, and household industries because it is capable of producing precise packaging at high speed. This type of machine has the same main function, namely packaging products using the horizontal flow wrapping method. The position of the film roll is at the bottom of the product, so the wrapping process is carried out from the bottom to the top.
Three Servo Motor Drive System: The machine is equipped with three servo motors that control the film pulling, sealing, and cutting processes. This system provides high precision and ensures a stable and consistent packaging process. Dual Frequency Conversion Control: The machine uses a dual frequency conversion control system that allows package length adjustment, sealing, and cutting to be performed in a single step. This helps increase production efficiency and saves on packaging film usage. High
Sensitivity Photoelectric Eye Sensor: Equipped with a photoelectric eye sensor that can read color markings on packaging films with high accuracy. This feature ensures precise sealing and cutting positions so that the packaging design is not cut. Stop Positioning Function: The machine has an automatic stop positioning feature that prevents the knife from sticking to the film when the machine is stopped. This feature helps reduce material waste and maintain packaging quality. Simple and Reliable Transmission System: The transmission structure is designed to be simple yet robust, ensuring greater engine stability during operation. This design also simplifies maintenance and upkeep.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
