POWERPACK Paste Filling Machine with Mixing Hopper

Sebelum PPN:
Rp25.999.900 - Rp32.999.900
Spesifikasi
Dimensions (mm)1310x380x380
Filling Accuracy (%)1
Filling Head1
Frequency (Hz)50 to 60
Hopper401
Power (W)300
Pressure (MPa)0.6 to 0.8
TypeSemi-Automatic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Semi
Automatic Paste Filling Machine with Mixing Hopper is specifically designed to assist in the filling process of thick liquids and pastes, such as sauces, honey, jams, chili sauces, lotions, and cosmetics. With a filling capacity of 500–3000 ml, this machine is suitable for small to medium
scale production needs, especially in the food, beverage, pharmaceutical, and cosmetics industries.
Machine Advantages:
High Accuracy – Equipped with a precision system with a filling accuracy level of up to ±1%, so that the product volume in each package is more consistent. Mixing Hopper – The 40 liter capacity hopper is equipped with a mixer that keeps the paste texture homogeneous and prevents sediment. Production Speed ​​– Capable of filling up to 40 bottles per minute, speeding up the production process and saving labor. Easy Operation – Semi
automatic design with simple controls, making it easy to use even for new operators. Food Grade Material – Made from high
quality stainless steel that is safe for food products and easy to clean. Flexible & Efficient – ​​Supports filling of various types of paste with different viscosities and can be adjusted according to volume requirements. Energy Saving – Only requires 300 Watts of power with a stable working system at 110/220 V voltage.
Machine Applications:
Food industry: sauces, jams, soy sauce, honey, chili sauce, tomato paste. Thickened beverage industry: concentrated syrup, condensed juice. Cosmetics & care industry: creams, lotions, gels. Pharmaceutical industry: ointments, thick liquid medicines, supplements.

Ulasan Produk

Tidak ada ulasan