POWERPACK Pallet Stretch Wrapping Machine

Sebelum PPN:
Rp67.999.900
Spesifikasi
Frequency (Hz)50
Machine Dimensions (mm)2550x1650x2450
Maximum Item Dimensions (mm)1200x1100x2000 (adjustable up to 2.4 m)
Minimum Item Dimensions (mm)500x500x600
Packaging MaterialsLLDPE Stretch Film
Power (W)1500
Turn Table Diameter (mm)1650
Turntable Height (mm)85
Turntable Load Capacity (kg)1700
Turntable Speed (rpm)0 to 12
Voltage (V)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For entrepreneurs engaged in distribution, logistics, warehousing, and manufacturing, efficiency in packaging is an important factor to reduce operational costs and maintain product quality. Pallet Stretch Wrapping Machine is a machine designed to wrap a product using stretch film plastic automatically. This machine is very important in the logistics, manufacturing, and warehousing industries to increase efficiency and safety in the packaging process. Thus, the machine is present as a sophisticated machine specifically designed to wrap goods on pallets quickly, neatly, and safely using stretch film.
This machine works by rotating a turntable that carries a pallet, then the stretch film is wrapped evenly to provide optimal protection for goods during storage and shipping.
Main Function
Wrap the goods on the pallet with stretch film to keep them stable, safe, and protected from dust, dirt, and damage due to friction. Reduces the risk of items falling or shifting during transportation. Increase efficiency and productivity, especially in large
scale packaging processes.
Machine Advantages
Weighing System:
The machine is equipped with a weighing feature so operators can immediately determine the weight of the pallet. This helps businesses control loads to ensure they don't exceed the maximum capacity. Automatic Control with PLC
Using a programmable PLC control system with a photoelectric sensor that automatically detects the height of the product. Users can adjust the number of film layers (0–9 layers) as needed. Pre
Stretched Film Frame
Mekanisme pre
stretch hingga 250% membuat penggunaan film lebih hemat tanpa mengurangi kualitas lilitan. Dengan demikian, biaya operasional bisa ditekan, sekaligus hasil wrapping lebih kuat dan stabil. Desain Kokoh & Kapasitas Besar
Dengan turntable berdiameter 1650 mm dan kapasitas beban hingga 2000 kg, mesin ini mampu menangani berbagai ukuran dan berat pallet dengan stabil. Operasional Efisien & Aman
Kecepatan putaran turntable dapat diatur (0–12 rpm), sehingga operator bisa menyesuaikan proses wrapping sesuai jenis barang.
Aplikasi dalam Dunia Usaha
Gudang & Logistik: Mengamankan barang dalam pallet untuk pengiriman jarak jauh. Manufaktur: Melindungi produk jadi sebelum didistribusikan. Industri Makanan & Minuman: Menjaga produk tetap higienis selama penyimpanan. Retail & Wholesale: Membantu proses pengemasan stok dalam jumlah besar dengan cepat.
Bahan Pengemas
Mesin ini menggunakan stretch film berbahan LLDPE (Linear Low Density Polyethylene) sebagai material utama untuk membungkus barang di atas pallet. Stretch film jenis ini dikenal memiliki elastisitas tinggi, daya rekat kuat, serta ketahanan terhadap sobekan, sehingga mampu menjaga stabilitas dan keamanan barang selama penyimpanan maupun pengiriman.
Ketebalan film: 25–35 μm, cukup fleksibel namun tetap kokoh untuk menahan beban berat. Ukuran roll film: diameter luar 200–260 mm dengan lebar 500 mm, cocok untuk aplikasi wrapping pallet standar. Ukuran inti roll (core): diameter dalam 76,2 mm dengan lebar 520 mm, sehingga mudah dipasang pada dudukan film mesin.
Dengan spesifikasi tersebut, stretch film LLDPE mampu menghasilkan lilitan yang rapat, merata, dan ekonomis karena bisa digunakan dalam jumlah lebih sedikit berkat fitur pre
stretch hingga 250%.
 
Pallet Stretch Wrapping Machine adalah investasi yang tepat bagi pengusaha yang ingin meningkatkan efisiensi operasional, mengurangi biaya material, serta menjaga keamanan produk dalam skala besar. Dengan kombinasi teknologi modern, kapasitas besar, dan hasil wrapping yang kuat, mesin ini siap menjadi solusi pengemasan andalan di berbagai sektor industri. Fitur produk tidak tersedia

Ulasan Produk

Tidak ada ulasan