Sebelum PPN:
Rp8.099.900 - Rp10.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Voltage (V) | 220 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The NOD-MT50 Noodle Making Machine is an automatic noodle maker designed to simplify the noodle-making process on a medium to large scale. This machine can produce noodle dough with uniform thickness and width, making it ideal for use in culinary businesses, noodle factories, and even hotel and restaurant production kitchens.
Machine Advantages
High Production Efficiency:
With a production capacity of 35–45 kg of noodles per hour , this machine significantly increases output compared to manual processing. Ideal for businesses requiring stable and fast production, such as restaurants, catering establishments, and home-based noodle businesses.
Economical & Powerful
The machine operates with low power consumption (only 1100 watts ), but still produces strong power to grind dough with a smooth and consistent texture.
Dough Thickness Adjustment
You can adjust the dough thickness from 1 to 10 mm , according to your product needs — from thin ramen noodles to thick noodles like kwetiau or wide noodles.
Precision Cuts Equipped with a 2–3.8 mm
cutting blade , it produces uniform and neat noodle cuts. Suitable for various types of noodles such as dry noodles, wet noodles, egg noodles, and spinach or vegetable noodles.
Professional Roller Design The φ89 × 220 mm
roller ensures smooth and even dough thinning without tearing or sticking. The roller material is usually made of food-safe stainless steel and is easy to clean.
Sturdy and Stable Construction
Weighing in at 78 kg , this machine boasts a robust structure that won't shift easily during operation. It's ideal for intensive use in production kitchens.
Desain Kompak dan Ergonomis
Ukuran 470 × 870 × 750 mm membuat mesin ini mudah ditempatkan di berbagai ruang produksi tanpa memakan banyak tempat, namun tetap memberikan performa maksimal.
Aplikasi Penggunaan
Pabrik mie kecil dan menengah
Restoran dan hotel
UMKM kuliner (mie ayam, mie pangsit, mie goreng, ramen)
Produksi mie sayur atau mie sehat
Machine Advantages
High Production Efficiency:
With a production capacity of 35–45 kg of noodles per hour , this machine significantly increases output compared to manual processing. Ideal for businesses requiring stable and fast production, such as restaurants, catering establishments, and home-based noodle businesses.
Economical & Powerful
The machine operates with low power consumption (only 1100 watts ), but still produces strong power to grind dough with a smooth and consistent texture.
Dough Thickness Adjustment
You can adjust the dough thickness from 1 to 10 mm , according to your product needs — from thin ramen noodles to thick noodles like kwetiau or wide noodles.
Precision Cuts Equipped with a 2–3.8 mm
cutting blade , it produces uniform and neat noodle cuts. Suitable for various types of noodles such as dry noodles, wet noodles, egg noodles, and spinach or vegetable noodles.
Professional Roller Design The φ89 × 220 mm
roller ensures smooth and even dough thinning without tearing or sticking. The roller material is usually made of food-safe stainless steel and is easy to clean.
Sturdy and Stable Construction
Weighing in at 78 kg , this machine boasts a robust structure that won't shift easily during operation. It's ideal for intensive use in production kitchens.
Desain Kompak dan Ergonomis
Ukuran 470 × 870 × 750 mm membuat mesin ini mudah ditempatkan di berbagai ruang produksi tanpa memakan banyak tempat, namun tetap memberikan performa maksimal.
Aplikasi Penggunaan
Pabrik mie kecil dan menengah
Restoran dan hotel
UMKM kuliner (mie ayam, mie pangsit, mie goreng, ramen)
Produksi mie sayur atau mie sehat
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
