FOMAC Noodle Maker Single Adjuster

Sebelum PPN:
Rp16.999.900
Spesifikasi
Capacity (kg/hour)70
Dimensions (mm)750x630x940
Frequency (Hz)50
Noodle Cutting Width (mm)3
Power (W)1500
Roller Diameter (mm)86
Roller Width (mm)260
Thickness of Dough (mm)0.5 to 8
Voltage (V)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Single Adjuster Noodle Maker Machine is a device designed to process dough into noodle dough with dough thickness that can be adjusted through one setting. Unlike the thickness settings of noodle machines in general which must adjust the thickness of the roller on 2 sides of the machine, this NOD-MY250 type noodle printing machine provides convenience, namely with only 1 adjustment lever, the thickness of the roller on 2 sides of the machine can immediately have the same thickness distance so that it not only makes it easier but also speeds up the work. This machine is very suitable for use in home kitchens, restaurants, or small to medium culinary businesses that want to make fresh noodles efficiently.

Advantages of the Single Adjuster Noodle Maker Machine:


Ease of Use: With a single setting, this machine is easy to operate even by novice users.


Versatile: Suitable for making various types of noodles, thin dough like dumpling skins.


Save Time and Energy: Compared to manually grinding and cutting dough, this machine speeds up the process and reduces the workload.


Consistent Results: The machine ensures that the noodles produced have uniform thickness and width, improving the appearance and quality of the final product.


Quality Material: Usually made of stainless steel or high-quality metal, making it durable, hygienic, and easy to clean.


Robust Design: The robust construction ensures the machine can handle heavy duty tasks without damage, increasing productivity.


The Single Adjuster Noodle Maker is a practical and efficient solution for producing fresh noodles of the highest quality. With its reliable and versatile capabilities, this machine is an ideal choice for small and medium-sized businesses looking to easily serve homemade noodles or sell raw noodles.

Ulasan Produk

Tidak ada ulasan