FOMAC Meat Ball Maker Machine

Sebelum PPN:
Rp24.999.900 - Rp56.999.900
Spesifikasi
Frequency (Hz)50
Voltage (V)220

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Meatballs are a type of meatball-shaped food commonly found in Indonesia. They are generally made from a mixture of ground beef and tapioca flour, but some are also made from chicken, fish, shrimp, or even buffalo.

To simplify the process of forming meatballs, advanced technology has emerged: the Meatball Press. The Meatball Press is a machine that can quickly and efficiently produce meatballs, thereby increasing production output. Manual meatball production requires a significant amount of labor and time, which increases operational costs. Using a Meatball Press results in more hygienic and efficient meatballs because the production process is machine-assisted.

The MBM-R280SPD Meatball Printing Machine from FOMAC functions to print meatballs with sizes of 28 / 30 / 33 / 35 mm. The MBM-R280SPD Meatball Printing Machine has dimensions of 780 x 430 x 1530 mm. The MBM-R280SPD Meatball Printing Machine is equipped with a "Knob Speed ​​Control" which functions to regulate the rotation speed of the screw rod .  With the MBM-R280SPD Meatball Printing Machine, printing meatballs becomes faster and more efficient. The MBM-R280SPD Meatball Printing Machine uses 1100 Watts of power and 220 V voltage. The MBM-R280SPD Meatball Printing Machine is suitable for use in the food processing industry, restaurants, meatball factories or other similar industries that require large quantities of meatball production. The MBM-R280SPD Meatball Printing Machine is designed using a copper winding motor so that the motor is powerful and durable. The body is made of Stainless Steel 201 (SS201), and the parts that come into contact with food are made of Stainless Steel 304 (SS304). The mold is made of brass with a thick, rust-resistant stainless steel blade.

Ulasan Produk

Tidak ada ulasan