Spesifikasi
| Body Material | Stainless Steel 304 |
|---|---|
| Bowl material | Aluminum |
| Container Capacity (L) | 3 |
| Donut Production (hour) | ± 300 pcs |
| Donut Production Size (mm) | 30 to 90 |
| Machine Dimensions (mm) | 180x180x420 |
| Packaging Dimensions (mm) | 200x200x445 |
| Print Size (mm) | 35 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This manual doughnut maker is specifically designed to make it easier for entrepreneurs to produce doughnuts quickly, hygienically, and uniformly. With its simple yet efficient design, this machine can support small to medium-sized doughnut businesses, including cafes, food courts, restaurants, schools, and even mobile doughnut vendors.
Superiority :
Fast & Consistent Production
This machine is capable of producing 300 donuts per hour with uniform sizes, maintaining product quality that remains attractive and professional in the eyes of consumers.
Ultra-Compact Design
With compact dimensions of 180 x 180 x 420 mm and a weight of just 1 kg , this appliance takes up minimal space. It's perfect for use in small kitchens, cafes, food courts, and home businesses.
Easy to Use & Efficient:
Manual operation with a lever and spring system makes the donut printing process faster and neater. It requires no electricity or gas, thus saving production costs.
Easy to Maintain
Made of high-quality, rust-resistant 304 Stainless Steel & food-grade aluminum , making it food-safe, easy to clean, and requires minimal maintenance. With simple care, this appliance can be a long-term investment.
Hygienic & Attractive Results
Food-grade materials ensure product hygiene, while uniform molding produces donuts with a professional appearance that increases sales appeal.
Flexible Size
Capable of producing donuts with a diameter of 30–90 mm , suitable for mini donut variations and standard sizes.
Key Features :
3 Liter Container Capacity → holds more dough for continuous production.
35 mm/pcs mold → produces uniform donut sizes.
Ergonomic Handle + Spring → makes it easy to dispense dough precisely.
Special Stand Holder → keeps the tool stable when not in use.
Aluminum Bowl Material → strong, durable, and hygienic.
A manual doughnut maker is ideal for beginners or small-scale entrepreneurs looking to start a doughnut business with affordable capital and practical equipment. An automatic doughnut machine, on the other hand, is better suited for mass production with high-volume requirements.
Superiority :
Fast & Consistent Production
This machine is capable of producing 300 donuts per hour with uniform sizes, maintaining product quality that remains attractive and professional in the eyes of consumers.
Ultra-Compact Design
With compact dimensions of 180 x 180 x 420 mm and a weight of just 1 kg , this appliance takes up minimal space. It's perfect for use in small kitchens, cafes, food courts, and home businesses.
Easy to Use & Efficient:
Manual operation with a lever and spring system makes the donut printing process faster and neater. It requires no electricity or gas, thus saving production costs.
Easy to Maintain
Made of high-quality, rust-resistant 304 Stainless Steel & food-grade aluminum , making it food-safe, easy to clean, and requires minimal maintenance. With simple care, this appliance can be a long-term investment.
Hygienic & Attractive Results
Food-grade materials ensure product hygiene, while uniform molding produces donuts with a professional appearance that increases sales appeal.
Flexible Size
Capable of producing donuts with a diameter of 30–90 mm , suitable for mini donut variations and standard sizes.
Key Features :
3 Liter Container Capacity → holds more dough for continuous production.
35 mm/pcs mold → produces uniform donut sizes.
Ergonomic Handle + Spring → makes it easy to dispense dough precisely.
Special Stand Holder → keeps the tool stable when not in use.
Aluminum Bowl Material → strong, durable, and hygienic.
A manual doughnut maker is ideal for beginners or small-scale entrepreneurs looking to start a doughnut business with affordable capital and practical equipment. An automatic doughnut machine, on the other hand, is better suited for mass production with high-volume requirements.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
