Spesifikasi
| Certificate | CE ISO |
|---|---|
| Charging Capacity (pack/minute) | 10 to 15 |
| Dimensions (mm) | 600x420x800 |
| Frequency (Hz) | 50 |
| Maximum Capacity Volume (ml) | 250 |
| Packaging Length (cm) | 5 to 20 |
| Power (W) | 900 |
| Sealing Type | Three-Sided Seal |
| Type | Automatic Compact |
| Voltage (V) | 220 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Automatic Compact Sachet Sauce Paste Filling Machine FSL
M130S is a modern solution for packaging semi
liquid products such as ketchup, soy sauce, chili paste, and dressings in sachets. This machine is designed to operate automatically with high efficiency and precision, while meeting strict hygiene standards, resulting in quality final packaging.
With its compact design and reliable performance, this machine is ideal for use by small, medium, and large
scale industries. Its main advantages include automatic and consistent packaging, maintaining product quality and integrity throughout the process, and its compact size, making it efficient enough to be placed in production areas.
This machine has also undergone updates from the previous version. While previously using a nylon gear pump that easily deformed due to heat, this machine is now equipped with a 304 stainless steel gear pump. This material makes the machine more hygienic, stable, durable, and safe for food products. Furthermore, the gear pump is located on top of the machine body, making it easier to clean, making it more practical and extending the machine's lifespan.
This Sachet Packaging Machine is suitable for products with a liquid consistency. This feature makes it highly versatile, making it suitable for use in a wide range of businesses, from the food industry to the restaurant supply chain. Product features are not available
M130S is a modern solution for packaging semi
liquid products such as ketchup, soy sauce, chili paste, and dressings in sachets. This machine is designed to operate automatically with high efficiency and precision, while meeting strict hygiene standards, resulting in quality final packaging.
With its compact design and reliable performance, this machine is ideal for use by small, medium, and large
scale industries. Its main advantages include automatic and consistent packaging, maintaining product quality and integrity throughout the process, and its compact size, making it efficient enough to be placed in production areas.
This machine has also undergone updates from the previous version. While previously using a nylon gear pump that easily deformed due to heat, this machine is now equipped with a 304 stainless steel gear pump. This material makes the machine more hygienic, stable, durable, and safe for food products. Furthermore, the gear pump is located on top of the machine body, making it easier to clean, making it more practical and extending the machine's lifespan.
This Sachet Packaging Machine is suitable for products with a liquid consistency. This feature makes it highly versatile, making it suitable for use in a wide range of businesses, from the food industry to the restaurant supply chain. Product features are not available
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
